Shop All Air Fresheners & Odor Eliminators
Global Industrial
Odor Neutralizer Concentrate, Citrus, 1 Gallon Bottles, 4PK
Mfr # 641371
Zoro # G608826948
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Net Weight 8.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641371
- Zoro # G608826948
- UPC # 707022368117
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Color | Blue |
Cleaner Form | Liquid |
Net Weight | 8.33 |
Item | Deodorizer |
Description
Highly concentrated odor counteractant and deodorizer. Freshens rooms, floors, carpets, trash receptacles, and other areas for hours. Ideal for use as a room spray or additive to mop water and cleaning solutions. Gallon bottle. Sold 4 bottles per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Fresh Meadow Scent Bleach 40 oz (32337)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- SCRUBS Scrub Towels 12X10" 72Pk (42274)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH5)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- MEDO .8oz. Ozium Glycol-Ized Air Sanitizer - Vanilla (OZ-23)
- BRIGHT AIR Scented Oil Air Freshener, Hawaiian Blossoms and Papaya, Orange, 2.5oz (900021)
- POO-POURRI Vanilla Mint Scent Odor Eliminator 2 oz Liquid (VM-002-CB)
- CLAIRE MFG CO Air Freshener, Metered, Fresh Linen, 7 oz (CGCCL110)
- UVIEW Air Freshener, Citrus, PK12 (590237)
- Global Industrial Air Fresheners & Odor Eliminators