Shop All Hairnets, Beardnets & Bouffants
Global Industrial
Nylon Beard Cover, One Size, 21 , 100/Bag
Mfr # 708195
Zoro # G708620743
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708195
- Zoro # G708620743
- UPC # 707022348690
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | 21" |
Details
Item | Beard Net |
Color | White |
Material | Polypropylene |
Description
These beard covers are designed to contain and prevent beard hair contamination for applications such as medical, pharmaceutical, manufacturing, and more. The heavyweight, nylon construction is both durable and disposable for lasting reliability and maintenance ease. Latex free. Color finish is White. Size is One Size. Package quantities are 100/Bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- GLOBAL INDUSTRIAL Polypropylene Beard Cover, 19, White, 100/Bag (708194)
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 24, White, 100/Bag (708192B)
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 21, White, 100/Bag (708192A)
- KEYSTONE Honeycomb Nylon Beard Cover, 100dispenser, , 100PK (112HPI-BLACK)
- KEYSTONE SAFETY Nylon Beard Net, Micro Mesh, 1/16" Hole, 100% Latex Free, White, 18", 100/Bag, 10 Bags/Case (112HSI)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- CONDOR Hairnet, Black, Nylon PK100 (29JW48)
- Global Industrial Disposable Clothing