Shop All Pallet Rack Accessories
Global Industrial
Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Red
Mfr # 412595
Zoro # G308641247
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 4-1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412595
- Zoro # G308641247
- UPC # 707022461689
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Length | 4-1/2 in |
Details
Pallet Rack Accessory Item | Cone With Numbers |
Material | Polypropylene |
Color | Red |
Description
Improve efficiency and reduce the margin of error with our Global Industrial Numbered Cones. Brightly colored in red, with numbers on all four sides, these cones are easily visible from virtually every vantage point, making them ideal for marking customer pickups and outbound shipments, as well as various law enforcement needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW3060-HD-6PHFL)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- Global Industrial Pallet Racks