Shop All Pallet Rack Accessories
Global Industrial
Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green
Mfr # 412592
Zoro # G208641231
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 4-1/2 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412592
- Zoro # G208641231
- UPC # 707022461658
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Length | 4-1/2 in |
Details
Pallet Rack Accessory Item | Cone With Numbers |
Material | Polypropylene |
Color | Green |
Description
Save time and improve efficiency with our Global Industrial Numbered Cones. Designed in a bright green color and numbered on all four sides for easy identification, these cones are ideal for marking outbound shipments, customer pickups, inventory and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91035)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W x 24D x 96H (299210)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- Global Industrial Pallet Rack Accessories