Shop All Pallet Rack Accessories
Global Industrial
Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red
Mfr # 412594
Zoro # G008641240
original price:
$41.19
4% off
new price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 4-1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412594
- Zoro # G008641240
- UPC # 707022461672
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Length | 4-1/2 in |
Details
Pallet Rack Accessory Item | Cone With Numbers |
Material | Polypropylene |
Color | Red |
Description
Improve efficiency and reduce the margin of error with our Global Industrial Numbered Cones. Brightly colored in red, with numbers on all four sides, these cones are easily visible from virtually every vantage point, making them ideal for marking customer pickups and outbound shipments, as well as various law enforcement needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 120H (796609N)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- Global Industrial Pallet Rack Accessories