Shop All Bench and Floor Scales
Global Industrial
NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb
Mfr # 412228
Zoro # G711922162
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412228
- Zoro # G711922162
- UPC # 707022472425
- Country of Origin China
- Category Bench and Floor Scales
Description
Load cell capacity is 2X the scale capacity for a 200% overload protection. Includes height adjustable ball and cup leveling feet. Scale comes pre-calibrated for a quicker setup. Receive an accurate weight reading with the Global IndustrialTM NTEP Pallet Scale with LED Indicator. This steel scale is anti-corrosive and finished with baked-on powder paint to ensure years of reliable use in the most rugged commercial and industrial settings. A durable diamond deck tread plate prevents cargo from sliding, while the channel construction offers superior strength. Compatible with the Global IndustrialTM Replacement LED Indicator 695835. Certified at 5,000 lbs. Class III. Ramp sold separately. 1 Year Limited Warranty. Eyebolts included for easy lifting when needed. 5 metal shielded cable. Top access to leveling feet. Side access to junction box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON EL MARKO PERM MARKER BLK (10605)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- ADAM EQUIPMENT Adam Equipment PT Series Platform Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb (PT 312-5+AE403)
- Global Industrial Shipping & Packing Scales