Shop All Bench and Floor Scales
Global Industrial
NTEP Pallet Scale With LED Indicator, 3'x3', 2,500 lb x 0.5 lb
Mfr # 412554
Zoro # G408825745
product price: $1,337.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,337.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412554
- Zoro # G408825745
- UPC # 707022449762
- Country of Origin China
- Category Bench and Floor Scales
Description
The Global Industrial; NTEP Pallet Scale is built to provide accurate weight assessment in warehouses, distribution centers and other industrial settings. This scale is designed to support heavy duty loads up to 2500 lbs. on a wide 36 x 36 fully carbon steel platform. Includes a wide LED indicator screen for quick recognition and data readings. Overload protected to 200% of capacity. Scales are pre-calibrated and feature a battery life of 100 hours. 5 ft. power cord included. Blue color finish. Built-in Rechargeable Battery. UL, cUL AC Adapter and indicator included. NTEP certified. Ramp sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN1)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb (412664)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb (412228)
- OPTIMA SCALES Optima Scales OPH-Z30 High Capacity Precision Balance - 30kg x 0.1g (OPH-Z30)
- Global Industrial Shipping & Packing Scales