Shop All Bench and Floor Scales
Global Industrial
NTEP Mobile Bench Scale with Backrail and LED Display, 1,000 lb x 0.2 lb
Mfr # 412666
Zoro # G908825719
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Material Steel Frame/Stainless Steel Pan
- Overall Length 24 in
- Overall Height 39 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412666
- Zoro # G908825719
- UPC # 707022489942
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Width | 32 in |
Overall Length | 24 in |
Overall Height | 39 in |
Details
Scale Item | Bench Scale |
Material | Steel Frame/Stainless Steel Pan |
Color | Silver |
Description
This electronic bench scale is easily movable in any work area and features a rechargeable battery that provides up to 100 hrs. of service. Hinged indicator bracket allow the indicator to be tilted. Wide 27.5 back rail and swivel wheel casters come with brakes in the back for convenient mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- SHARPIE Gel Highlighter Set, Gel Stick, Non Smearing PK5 (1803277)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LED Display, 100 lb x 0.2 lb (412667)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform (244241)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412582)
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- Global Industrial Shipping & Packing Scales