Shop All Bench and Floor Scales
Global Industrial
NTEP Bench Scale with LCD Display, 300 lb x 0.5 lb
Mfr # 412665
Zoro # G908825702
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Color Silver
- Overall Height 25 in
- Material Steel Frame/Stainless Steel Pan
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412665
- Zoro # G908825702
- UPC # 707022489935
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Width | 16 in |
Overall Height | 25 in |
Overall Length | 16 in |
Details
Scale Item | Bench Scale |
Color | Silver |
Material | Steel Frame/Stainless Steel Pan |
Description
This electronic bench scale weighs units, allows check-weighing large quantities, accumulation features, and more that make it ideal for many applications. Monitoring features include overload stops on the scale base and a lower and upper limitation alarm that warns the user if an item is below or above a weight standard. Hardwired cable to indicator provides maximum water-protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- RDW 3 1/8 in x 230 ft Thermal Receipt Paper, PK50 (3180)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 10,000lb x 1 lb (242434)
- OHAUS Compact Counting Bench Scale, LCD (30461649)
- Global Industrial Shipping & Packing Scales