Shop All Tubs and Bins
Global Industrial
NSF Plastic Bus Tub, 21-1/2L x 17-3/4W x 7H, Black
Mfr # 493683BK
Zoro # G708661258
product price: $18.25
/ea
Sold in multiples of 5 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Length 21-1/2 in
- Type Bussing Tub
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493683BK
- Zoro # G708661258
- UPC # 651588191880
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Length | 21-1/2 in |
Height | 7 in |
Width | 17-3/4 in |
Details
Material | Polypropylene |
Color | Black |
Type | Bussing Tub |
Description
All-purpose plastic storage bus tubs are built to last. Manufactured from polypropylene, these containers are engineered for rigorous and continuous usage. All tubs are super easy to clean and dishwasher safe. Virgin grade materials afford lifetime projection against bacteria, old, mildew, and product degradation. All-purpose tubs provide a storage, cleaning, and transportation solution for multiple applications. Built in handles are ergonomically designed for comfortable and easy-grid and handling. All tubs nest when empty saving valuable workspace. NSF certified. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING O-Ring Kit-E/F131/O231/F231 (1159501)
- SPILL-STOP Scoop Holder (1402-0)
- TAYLOR FREEZER Brush, Motor(Sterling Drnk Mixr (MS10)
- FILTER EXPRESS OPTIPURE CartridgeReplacment (300-05829)
- GLOBAL INDUSTRIAL Plastic Stacking Bin (WG184811BK)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 20L x 15W x 5H, Black (493681BK)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 20L x 15W x 5H, Gray (493681GY)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 21-1/2L x 17-3/4W x 7H, Gray (493683GY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 4.6 Gallon, 15"x20"x5", Gray (RCP3349GRA)
- BEHRENS 105GAL GalvSTL RND Tub (1GS)
- LEISURE SPORTS Collapsible Multiuse Wash Bin Tub-Ice Bucket with 10-liter Capacity for Camping, Tailgating (Green) (497278SKA)
- Global Industrial Tubs and Bins