Shop All Tubs and Bins
Global Industrial
NSF Plastic Bus Tub, 20L x 15W x 5H, Black
Mfr # 493681BK
Zoro # G408661244
product price: $9.65
/ea
Sold in multiples of 12 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Height 5 in
- Type Bussing Tub
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493681BK
- Zoro # G408661244
- UPC # 651588191842
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Height | 5 in |
Width | 15 in |
Length | 20 in |
Details
Material | Polypropylene |
Color | Black |
Type | Bussing Tub |
Description
All-purpose plastic storage bus tubs are built to last. Manufactured from polypropylene, these containers are engineered for rigorous and continuous usage. All tubs are super easy to clean and dishwasher safe. Virgin grade materials afford lifetime projection against bacteria, old, mildew and product degradation. All-purpose tubs provide a storage, cleaning, and transportation solution for multiple applications. Built in handles are ergonomically designed for comfortable and easy-grid and handling. All tubs nest when empty saving valuable workspace. NSF certified..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX 10 in. W X 15 in. L Baking Dish Clear (6001040)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- TANG Beverage Tang Orange 72 oz. 4.5lbs, PK6 (00043000032947)
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 21-1/2L x 17-3/4W x 7H, Black (493683BK)
- GLOBAL INDUSTRIAL Plastic Stacking Bin (WG184811BK)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 21-1/2L x 17-3/4W x 7H, Gray (493683GY)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 20L x 15W x 5H, Gray (493681GY)
- CRESTWARE Bus Tub Lid, Polypropylene, Gray (BTLIDGY)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. RED (1128-RE)
- Global Industrial Tubs and Bins