Shop All Bin Carts
Global Industrial
NSF Aluminum Lug Cart 26L x 19W x 70H, Unassembled
Mfr # 493390
Zoro # G108642840
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 70 in
- Overall Length 26 in
- Overall Width 19 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493390
- Zoro # G108642840
- UPC # 707022330121
- Country of Origin China
- Category Bin Carts
Dimensions
Overall Height | 70 in |
Overall Length | 26 in |
Overall Width | 19 in |
Details
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
Tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. These tote carts accept plastic tote boxes that measure 25-1/8L x 16W x 8-1/2H totes sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN2602NX6)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S414-SSS-TP3)
- CROSBY S-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Self-Colored (1013940)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- GLOBAL INDUSTRIAL Easy Assembly Vented Wall Container, Drop Gate/Casters 39-1/4x31-1/2x34 OH (603087DC)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- Global Industrial Utility & Storage Carts