Shop All Hand Soap & Lotion Dispensers
Global Industrial
No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers, Silver
Mfr # 640925
Zoro # G811898152
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Height 56 in
- Width 15-3/4 in
- Length 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 640925
- Zoro # G811898152
- UPC # 10686702900625
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 56 in |
Width | 15-3/4 in |
Length | 15-1/2 in |
Details
Item | Floor Stand |
Material | Metal |
Color | Silver |
Description
No Touch Floor Stand makes hand sanitizing easy Helps promote clean hands and good health, and is ideal for use in lobbies, hallways, breakrooms, cafeterias and more. Lightweight construction makes floor stand easy to transport and move to other locations. Can be positioned in two dispensing heights - standard 44in height or low 41in height. Features a universal hand hygiene message on the stand, as well as a 6in x 8in message holder to place a customized message customized message card not included. Easy assembly. For use with Global Hand Soap and Sanitizer Manual and Automatic Dispensers only sold separately. Matte silver finish. Overall height 56in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic, 1TYT7 (1TYT7)
- SEVENTH GENERATION Cleaners & Detergents, Aerosol Can, Mint, 8 PK (22981)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- SEVENTH GENERATION Natural Fabric Softener Sheets, Unscented, 80 Sheets/Box (10732913449306)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- GLOBAL INDUSTRIAL Stainless Steel Vertical Liquid Soap Dispenser, 1000 ml (640905)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- Global Industrial Hand Soap & Lotion Dispensers