Shop All Coated Gloves
Global Industrial
Nitrile Coated Nylon Gloves, 15-Gauge, X-Large
Mfr # 708122XL
Zoro # G008597431
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Color Black
- Glove Coating Material Nylon, Nitrile
- Application Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708122XL
- Zoro # G008597431
- UPC # 707022339841
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nylon, Nitrile |
Application | Dry |
Description
Improve grip and dexterity when handling small or lubricated tools, components, and equipment. These nylon gloves allow minimal penetration while maintaining a soft interior lining. The breathable coating design keeps hands cool and dry for all day comfort. The gloves produce minimal lint and dust for easy maintenance. Silicone free. Black/Gray color finish. Minimal penetration. Breathable coating. Minimal lint and dust. Type is Nitrile Coated Gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPEPED (D8012-10 WRAPPED)
- BANNER STAKES PLUS Barrier Set X2, Red Danger-Keep Out (PL4294)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, X-Large (708348XL)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- GLOBAL INDUSTRIAL Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large (708122L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Foam Nitrile Coated Gloves, Gray/Black, X-Large (708344XL)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, X-Large, 1-Dozen (708352XL)
- SHOWA General Purpose Gloves, Natural Rubber Palm Coating, Gray/Blue, Lg (300L-09)
- Global Industrial Gloves & Hand Protection