Shop All Extra Wire Shelves
Global Industrial
Nexelon Dunnage Shelf, 18x30, Blue
Mfr # DS1830N
Zoro # G708658203
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Epoxy
- Finish Nexelon®
- Material Steel
- Opening Depth 18
- Opening Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # DS1830N
- Zoro # G708658203
- UPC # 707022003186
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 18 |
Opening Width | 30 |
Details
Color | Blue Epoxy |
Finish | Nexelon® |
Material | Steel |
Item | Wire Shelf |
Description
Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- Global Industrial Extra Wire Shelves