Shop All Shelving & Rack Accessories
Global Industrial
Nexelite Shelf Divider 18L x 8H
Mfr # PMD18Z
Zoro # G008610994
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Wire Shelving Finish Poly-Z-Brite®
- Overall Height 8 in
- For Use With Wet/Dry
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # PMD18Z
- Zoro # G008610994
- UPC # 707022010528
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Color | Clear |
Wire Shelving Finish | Poly-Z-Brite® |
For Use With | Wet/Dry |
Assembled/Unassembled | Assembled |
Description
Attaches to shelf at any point to separate contents. 18L x 8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Work Table, 35-1/2" H, Silver, Zinc Plated (SHE18308B)
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- MOEN Arlys BN Towel Shelf (RT PKG) (Y5794BN)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- GLOBAL INDUSTRIAL Steel Deck Support 24, 3PK (23CP24D3)
- GLOBAL INDUSTRIAL Snap Sleeves, 18PK (188CP17)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- GLOBAL INDUSTRIAL Universal Brace Kit (234CP67)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- Global Industrial Shelving & Rack Accessories