Shop All Wire Shelf Accessories
Global Industrial
Nexelite 15W x 18D Replacement Plastic Mat, End Mat
Mfr # PME1815
Zoro # G508658298
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # PME1815
- Zoro # G508658298
- UPC # 707022126267
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 |
Overall Width | 15 in |
Details
Item | Replacement Mat |
Material | Plastic |
Color | Beige |
Description
PME1815 . Nexelite polymer composition shelf mats have a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust or corrode. The width and depth of your shelf will determine the number of center and/or end panels you need to purchase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- LYON Bench, Locker Room (DD5794)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 18 x 48 (797098)
- GLOBAL INDUSTRIAL Single Box Slide for 18inD and 24inD Shelves (477CP6)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- GLOBAL INDUSTRIAL 24W x 18D Poly-Z-Brite Three-Sided Steel Frame (DF1824Z)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- GLOBAL INDUSTRIAL 60W x 18D Nexelon Three-Sided Steel Frame (DF1860N)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x 2" Female NPT Pipe Thread (B700415)
- Global Industrial Wire Shelving