Shop All Cart, Truck & Dolly Parts
Global Industrial
Nexelate, Utility Cart Handle 18W
Mfr # 188CP14
Zoro # G008596625
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Silver
- Handle Type U Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188CP14
- Zoro # G008596625
- UPC # 707022323994
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 33 in |
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
Handle Type | U Handle |
Assembled | No |
Finish | Nexelate® |
Description
. Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Nexelate, features an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 4 in. D Swivel Soft Rubber Caster 265 lb (9260)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- ZORO SELECT Caster Wheel, Steel, 8 in., 15,000 lb. (W-840-FVT-1-1/4)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- DAYTON Locking Swivel Caster (MH2MPP516G)
- ZORO SELECT Roller (D603)
- Global Industrial Cart, Truck & Dolly Parts