Shop All Extra Wire Shelves
Global Industrial
Nexelate Silver Epoxy Wire Shelf 72x21
Mfr # S2172EP
Zoro # G808826991
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Epoxy
- Finish Nexelate®
- Material Steel
- Opening Depth 21
- Opening Width 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # S2172EP
- Zoro # G808826991
- UPC # 707022006118
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 |
Opening Width | 72 |
Details
Color | Silver Epoxy |
Finish | Nexelate® |
Material | Steel |
Item | Wire Shelf |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- HASTINGS HOME Hastings Home 30 Pair Shoe Rack - 5 Tiers of Space Saving Organization (991100QWH)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- Global Industrial Extra Wire Shelves