Shop All Security Carts
Global Industrial
Nexel Wire Shelf Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel Casters
Mfr # B2256716
Zoro # G708595195
product price: $901.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Width 24 in
- Overall Length 48 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2256716
- Zoro # G708595195
- UPC # 710552517139
- Country of Origin Taiwan, Province of China
- Category Security Carts
Dimensions
Overall Height | 69 in |
Overall Width | 24 in |
Overall Length | 48 in |
Details
Color | Silver |
Material | Steel |
Description
Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors prevent items from falling out of truck while in transit. Standard duty comes with 5 polyurethane swivel casters. Compact size makes it ideal for permanent inventory storage. 69H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Load 1000 lb., Wheel 5" dia. (P-PH-050X020/050D)
- KOCH 1.75 in. H General Purpose Clevis 10000 lb (4005503)
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 48L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256459)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 60L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256803)
- GLOBAL INDUSTRIAL Nexel Wire Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel, 2 Brake Casters (B2256564)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- EAGLE GROUP Mobile Security Unit, CRM, 27.25"W x 39.25"L (CSC2436)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- VALLEY CRAFT Removable Handle, for Security Cart, 30 (F89554)
- Global Industrial Utility & Storage Carts