Shop All Security Carts
Global Industrial
Nexel Wire Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel, 2 Brake Casters
Mfr # B2256564
Zoro # G108612324
product price: $901.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Width 24 in
- Overall Length 48 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2256564
- Zoro # G108612324
- UPC # 710552517146
- Country of Origin Taiwan, Province of China
- Category Security Carts
Dimensions
Overall Height | 69 in |
Overall Width | 24 in |
Overall Length | 48 in |
Details
Color | Silver |
Material | Steel |
Description
Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors prevent items from falling out of truck while in transit. Standard duty comes with 5 polyurethane swivel casters, two with brakes. Compact size makes it ideal for permanent inventory storage. 69H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS (2VJU6)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- GLOBAL INDUSTRIAL Folding Security Truck, 2000 Lb. Capacity, 44-1/2W x 27D x 76H (912114)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 60L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256803)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 48L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256459)
- GLOBAL INDUSTRIAL Nexel Wire Shelf Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel Casters (B2256716)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x36x60 (SEC363F-SLD)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- Global Industrial Security Carts