Shop All Refrigerators
Global Industrial
Nexel Undercounter Refrigerator, Solid Door, 5.5 Cu. Ft., Stainless Steel
Mfr # 243085
Zoro # G908613279
product price: $1,566.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,566.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 29-1/2
- Width 27 in
- Height 35-1/2 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243085
- Zoro # G908613279
- UPC # 707022457446
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 29-1/2 |
Width | 27 in |
Height | 35-1/2 in |
Details
Color | Silver |
Refrigerator Item | Undercounter Refrigerator |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
This unit meets various refrigeration needs or small space requirements, all with a small carbon footprint. Best suited for restaurant owners and commercial environments with kitchen food services. You can customize your storage with the adjustable epoxy coated shelf. The smooth stainless-steel exterior is durable and simple to clean. A user friendly digital thermostat is embedded into the unit and features pre-programmed controls in addition to an auto-defrost feature. This model uses R290 refrigerant, making it an environmentally confident business choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in x 48in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1248)
- CONCORD 304 Stainless Steel Quick Disconnect Barb Hose to MPT Set (PF-QD-BRF-MMNPT)
- LINCOLN Socket (0000664SP)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- EDGESTAR 20 Inch Wide 38 Bottle Capacity Free Standing Wine Cooler (CWF380DZ)
- Global Industrial Refrigerators