Shop All Refrigerators
Global Industrial
Nexel Undercounter Refrigerator, 2 Solid Doors, 11.2 Cu. Ft., Stainless Steel
Mfr # 243086
Zoro # G008613278
product price: $1,965.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,965.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 29-1/2
- Width 48 in
- Height 35-1/5 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243086
- Zoro # G008613278
- UPC # 707022457453
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 29-1/2 |
Width | 48 in |
Height | 35-1/5 in |
Details
Color | Silver |
Refrigerator Item | Undercounter Refrigerator |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
This unit meets various refrigeration needs or small space requirements, all with a small carbon footprint. Best suited for restaurant owners and commercial environments with kitchen food services. In addition to spacious capacity it also includes 2 adjustable epoxy coated shelves to customize your storage needs. The smooth stainless-steel exterior is durable and simple to clean. A user friendly digital thermostat is embedded into the unit and features pre-programmed controls in addition to an auto-defrost feature. This model uses R290 refrigerant, making it an environmentally confident business choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNE FOODSERVICE Bowl, Mixing (8 Qt, S/S) (574958)
- ALLIANCE ASSY MOTOR & PULLEY-120/60 PKG (D511629P)
- SUCKLEBUSTERS Clucker Dust BBQ Rub 14.25 oz (SBCD/005)
- WINHOLT EQUIPMENT Element (H-228)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- IVATION 28-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC281WSS)
- Global Industrial Refrigerators