Shop All Wire Shelf Accessories
Global Industrial
Nexel Post Clamp 7/16 Space Black Epoxy
Mfr # ACB
Zoro # G408658299
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # ACB
- Zoro # G408658299
- UPC # 707022345590
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Accessories
Details
Material | Steel |
Finish | Chrome |
Color | Black |
Description
Post Clamp 7/16 Space Black Epoxy. Secures two posts together with 7/16 space. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, 7-2/5 in L, Blue (1010001)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 12 Deep (AMG WS-1260)
- GLOBAL INDUSTRIAL Chrome Ledge 42L X 4H for Wire Shelves (AL442C)
- GLOBAL INDUSTRIAL 24W x 18D Poly-Z-Brite Three-Sided Steel Frame (DF1824Z)
- GLOBAL INDUSTRIAL Nexelite 15W x 18D Replacement Plastic Mat, End Mat (PME1815)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- PLANO Plano Molding 1719-00 68 Quart Storage Trunk, 30"L x 14-1/4"W x 12-3/4"H, Black (171900)
- Global Industrial Wire Shelving