Shop All Refrigerators
Global Industrial
Nexel Mobile Milk Cooler, Single Sided, 18.5 Cu. Ft., Stainless Steel
Mfr # 243093
Zoro # G308613541
product price: $2,167.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 30-3/5
- Width 49 in
- Height 40 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243093
- Zoro # G308613541
- UPC # 707022457521
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 30-3/5 |
Width | 49 in |
Height | 40 in |
Details
Color | Silver |
Refrigerator Item | Single Sided |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
This cooler holds up to 12 crates thanks to its 18.5 cu. ft. interior. The digital thermostat located on the back of the unit allows temperature adjustment from 33 - 40 degrees Fahrenheit to keep milk and beverages at their optimal temperatures. Single sided, flip-up and fold-down doors are lockable for product safety and security. This unit uses R290 hydrocarbon refrigerant making it an environmentally-friendly business choice. Center drain allows for easy defrosting and cleaning. Durable powder coat finish with stainless steel interior withstands vigorous crate usage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Contactor 3P 60/75A 208/240V (1181032)
- NIECO Valve, Combo (3/4", 24V) For - Part# Nc18911 (NC18911)
- BLODGETT Cool Down Switch7/8 X 1-1/2 Dpdt For - Part# Bl6502 (BL6502)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge, White (BCRDK32W)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- Global Industrial Refrigerators