Shop All Refrigerators
Global Industrial
Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black
Mfr # 243102
Zoro # G208613542
product price: $4,129.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,129.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 26-5/8
- Width 95-1/5 in
- Height 34-1/4 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243102
- Zoro # G208613542
- UPC # 707022457569
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26-5/8 |
Width | 95-1/5 in |
Height | 34-1/4 in |
Details
Color | Black |
Refrigerator Item | Bottle Cooler |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
This unit is perfect for bars, cafes, and other areas that service drinks from behind a counter. This cooler holds up to 3 sliding lids and 4 dividers to organize beverages and packaged items that need to be kept cold. The unit allows temperature adjustment from 33 - 41 degrees Fahrenheit to keep beverages at their optimal temperatures. Solid sliding doors protect and provide privacy of contents from the outside. Durable stainless steel construction withstands vigorous crate usage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN SPRAYHEAD, BLACK .115 6 HOLE WIDE (40670.0001)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Golden Bulgur 25lbs (1101B25)
- ROYAL HARVEST Royal Harvest Bordeaux Maraschino With Stem Cherry .5 gal., PK2 (10111756)
- DETEX Cap, End (Alarm) (101822)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- WHYNTER Freestanding Beverage Refrigerator, Digital Control and Internal Fan (BR-1211DS)
- SUMMIT Compact Beverage Center (SCR314L)
- Global Industrial Refrigerators