Shop All Refrigerators
Global Industrial
Nexel Glass Froster, 1 Sliding Door, 4.1 Cu. Ft., Black
Mfr # 243097
Zoro # G108613499
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,387.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 26-5/8
- Width 26-3/8 in
- Height 34-1/4 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 243097
- Zoro # G108613499
- UPC # 707022457507
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26-5/8 |
Width | 26-3/8 in |
Height | 34-1/4 in |
Details
Color | Black |
Refrigerator Item | Glass Froster |
Voltage | 115 |
Construction Material | Stainless Steel |
Description
This unit is perfect for bars, cafes, and other areas that service drinks from behind a counter. This cooler holds up to 5 shelves of beverages and packaged items that need to be kept cold. The unit allows temperature adjustment from -5 - 2 degrees Fahrenheit to keep beverages at their optimal temperatures. Double glass doors provide sharp visibility of contents from the outside. Durable stainless steel construction withstands vigorous crate usage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE KITCHEN Whisk Set Slc/Ss Gry 2Pc (AC29831)
- D & W FINE PACK D & W Fine Pack Alum Pan Pot Pie, PK1000 (13483)
- WHIRLPOOL Ice Maker Assembly (WPW10300022)
- TURBO AIR Sensor For Tbr (BS1C152)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- FRIGIDAIRE Window Air Conditioner 115V AC, 14 1/4 in W. (FHSC102WB1)
- Global Industrial Refrigerators