Shop All Wire Shelf Accessories
Global Industrial
Nexel Black Epoxy Wire Ledge, 21W x 4H
Mfr # AL421B
Zoro # G408826001
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21 in
- Overall Height 4 in
- Material Steel
- Finish Black Epoxy
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AL421B
- Zoro # G408826001
- UPC # 707022365529
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 21 in |
Overall Height | 4 in |
Details
Material | Steel |
Finish | Black Epoxy |
Color | Black |
Description
Black Epoxy Ledge Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 96 Inch Pallet Rack Beam, Slotted 4170 lbs cap 2Pcs (711278)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- PELICAN Black Ballistic Nylon Lid Organizer, 20 in W, 11" H (1509)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- GLOBAL INDUSTRIAL Chrome Ledge 42L X 4H for Wire Shelves (AL442C)
- GLOBAL INDUSTRIAL Wire Collar Hooks Large, 4PK (SSB2)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- R&B WIRE PRODUCTS Accessory Chrome Hanging Basket for Shelving Units (LC-ACCBSKT)
- Global Industrial Wire Shelving