Shop All Refrigerators
Global Industrial
Nexel Beer Dispenser Cooler w/ Single Tap Dispenser, 11.8 Cu. Ft., Black
Mfr # 243099
Zoro # G108613529
product price: $2,829.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,829.99
Free 30-Day Returns
Key Features
- Refrigerator Style 1/2 Barrel
- Color Black
- Overall Depth 24-3/8
- Width 48 in
- Height 35-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243099
- Zoro # G108613529
- UPC # 707022457538
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 24-3/8 |
Width | 48 in |
Height | 35-5/8 in |
Details
Refrigerator Style | 1/2 Barrel |
Color | Black |
Refrigerator Item | Beer Dispenser Cooler |
Voltage | 115 |
Construction Material | Stainless Steel |
Used For | Commercial |
Description
Easy to use, lock, and maintain, this unit is perfect for restaurants, bars, commercial kitchens, and other businesses. This cooler with tap dispenser features digital controls for easy-to-read temperature display, holds two, kegs, and includes LED lighting in its interior for visibility in dark settings. Black color finish. ETL, ETL-S Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Duo Edge Roast Slicer Black Handle 12 In (24273B)
- MELITTA Coffee Filter #2Wht100Ct (622712)
- ECOLAB Prefilter, #9320-1135 (9320-1135)
- SOUTHBEND Temp Probe (1181996)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- AVANTI Avanti 7.0 cu. ft. Apartment Size Refrigerator, Stainless Steel (FF7B3S)
- Global Industrial Refrigerators