Shop All Refrigerators
Global Industrial
Nexel Beer Dispenser Cooler w/ 2 Single Tap Dispensers, 15.8 Cu. Ft., Black
Mfr # 243100
Zoro # G408613489
product price: $3,171.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,171.99
Free 30-Day Returns
Key Features
- Refrigerator Style 1/2 Barrel
- Color Black
- Overall Depth 24-3/8
- Width 60-3/4 in
- Height 35-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243100
- Zoro # G408613489
- UPC # 707022457545
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 24-3/8 |
Width | 60-3/4 in |
Height | 35-3/8 in |
Details
Refrigerator Style | 1/2 Barrel |
Color | Black |
Refrigerator Item | Beer Dispenser Cooler |
Voltage | 115 |
Construction Material | Stainless Steel |
Used For | Commercial |
Description
Easy to use, lock, and maintain, this unit is perfect for restaurants, bars, commercial kitchens, and other businesses. This cooler with tap dispenser features digital controls for easy-to-read temperature display, holds two, kegs, and includes LED lighting in its interior for visibility in dark settings. Black color finish. ETL, ETL-S Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bucket, Mop, Set, W/Wringer For - Part# 758088Yel (758088YEL)
- SAN JAMAR SCOOP W GUARD SYSTEM SMALL 12-16 OZ (SI7000)
- WILBUR CURTIS Lid, Server (1-1/2 Gal) (WC-56025)
- DEXTER RUSSELL Wide Cooks Knife, Black Handle 10 In (31630)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Air Merchandiser w/ Curtain, 13.8 Cu. Ft., Stainless Steel (243211)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- GLOBAL INDUSTRIAL Nexel Refrigerated Countertop Display Case, 4.2 Cu. Ft. (243207)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- WHYNTER 15 inch Built-In 80 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-838SB)
- Global Industrial Refrigerators