Shop All Wire Shelf Units
Global Industrial
Nexel 2 Tier Wire Shelving Starter Unit, Poly-Green, 42W x 14D x 34H
Mfr # B3050213
Zoro # G908594240
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 14 in
- Height 34 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B3050213
- Zoro # G908594240
- UPC # 707022475402
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 14 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts with leveling feet, 2 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity (16598008)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- GLOBAL INDUSTRIAL Nexel 48W x 24D x 63H Nylon Cover, Blue (188376BL)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 36"W, Silver (1836S)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- Global Industrial Wire Shelving