Shop All Wire Shelf Units
Global Industrial
Nexel 2 Tier Wire Shelving Add-On Unit, Poly-Green, 24W x 14D x 34H
Mfr # B3050190
Zoro # G908594233
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 14 in
- Height 34 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B3050190
- Zoro # G908594233
- UPC # 707022475174
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 14 in |
Height | 34 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
Includes 2 posts with leveling feet, 2 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 2 shelves, 2 posts with leveling feet, snap-on sleeves, and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H (8520GRBKYL.08)
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-F Lt. Blue)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- GLOBAL INDUSTRIAL Nexel 48W x 24D x 63H Nylon Cover, Blue (188376BL)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- Global Industrial Wire Shelving