Shop All Shelf Brackets
Global Industrial
Nexel 14in Single Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # AB14GZ
Zoro # G508596729
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Type Bracket
- Depth 14 in
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # AB14GZ
- Zoro # G508596729
- UPC # 707022349239
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Green |
Type | Bracket |
Finish | Poly-Green® |
Mounting Style | B |
Description
Poly-Green Starter Units are designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- SURTEK Black Steel Shelf Bracket 4X5 (137796)
- RICHELIEU Glass Shelf Pin (MP58372180)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- Global Industrial Shelf Brackets