Shop All Shelf Brackets
Global Industrial
Nexel 14 Double Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # DAB14GZ
Zoro # G508596699
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green Epoxy
- Depth 14 in
- Finish Poly-Green®
- Mounting Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # DAB14GZ
- Zoro # G508596699
- UPC # 707022349192
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Green Epoxy |
Finish | Poly-Green® |
Mounting Style | C |
Type | Bracket |
Description
14 Double Arm Fixed Wall Bracket, Green Epoxy Finish. Double Arm Fixed Wall Brackets Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually. Add ourWire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Red (QUS221RD)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS84CL)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- Global Industrial Shelf Brackets