Shop All Stacking Chairs
Global Industrial
Nesting Chair, Web Mesh Back, Fabric Upholstered Seat
Mfr # 248624
Zoro # G108621944
Sold in multiples of 2 for $485.98
Free Shipping & Returns
$485.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 35-1/5 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 248624
- Zoro # G108621944
- UPC # 707022018173
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Width | 24 in |
Height | 35-1/5 in |
Details
Item | Stacking Chairs |
Assembly | Required |
Description
Web mesh back, fabric upholstered seatTubular steel frame Fixed angle armrests Hooded dual wheel swivel casters Waterfall seat edge improves leg circulation Seat folds to allow horizontal front-to-back nesting 4 thick comfort cushioned seat Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- FLASH FURNITURE Advantage Maroon Church Chairs 18.5" Wide (PCHT185-104)
- AMERICAN CLASSIC American Classic W-700-X02-TR Rustic Sonoma Solid Wood Cross Back Stackable Dining Chair - Tinted Raw (W-720-CSP-S-WEB1)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8600 Series, Fabric Gray (8652)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- Global Industrial Seating