Shop All Dunnage Racks
Global Industrial
Nestable Dunnage Rack 36W x 18D x 8H
Mfr # 799146
Zoro # G708595997
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 36 in
- Depth 18 in
- Height 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 799146
- Zoro # G708595997
- UPC # 707022358453
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 8 in |
Details
Item | Dunnage |
Material | Aluminum |
Color | Silver |
Description
Great for storage in refrigerators, kitchens, garages and more Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2 straight tube frame for enhanced support. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- WARPS LINER SHELF CLR 12""X20' (PM120-C)
- BIG HORN 3/4-Inch Small Bench Dogs Set (19112)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 60 in Overall Depth (186014DGY)
- Global Industrial Dunnage Racks