Shop All Magnetic Hooks
Global Industrial
Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK
Mfr # 320758
Zoro # G208654576
product price: $48.89
/pk 6, $8.15/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Neodymium Magnet
- Material Magnet & Steel
- Hook Height 1.72
- Width 1.41 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320758
- Zoro # G208654576
- UPC # 707022410717
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1.72 |
Width | 1.41 in |
Details
Hook Type | Neodymium Magnet |
Material | Magnet & Steel |
Color | Silver |
Description
Neatly hang a wide variety of objects within reach with the Global Industrial; Neodymium Magnetic Hook. Ideal for holding tools, cables, or personal items, these hooks are perfect for use around your home, school, workshop, office, or garage. The chrome plated finish is attractive and blends into any industrial location, while its magnetized grip connects to any ferrous metal. Includes six hooks per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/32" T x 6" W x 6" L (BULK-FGSM-AH-37)
- NEWAGE PRODUCTS Stone Composite 400 sqft 12in x 24in LVt Bundle, Slate Grey (12452)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- MAG-MATE Accessory Hook Holder, 3-1/2" Tip Gap (AH02M)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- LEARNING RESOURCES Hooks, Magnetic, PK5 (LER2698)
- Global Industrial Magnetic Hooks