Shop All Magnetic Hooks
Global Industrial
Neodymium Magnetic Carabiner Hook, 45 Lbs. Pull, 6PK
Mfr # 320754
Zoro # G008654578
product price: $57.39
/pk 6, $9.57/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Neodymium Magnet
- Material Magnet & Steel
- Hook Height 0.59
- Width 1.25 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320754
- Zoro # G008654578
- UPC # 707022410670
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 0.59 |
Width | 1.25 in |
Details
Hook Type | Neodymium Magnet |
Material | Magnet & Steel |
Color | Silver |
Description
Hold tools, cables, and a wide variety of other items with the Global Industrial; Neodymium Magnetic Carabiner Hook. Perfect for convenient reaching access in homes, schools, workshops, offices, and garages, its strong magnetic grip connects to any ferrous metal for reliable stability and support. The chrome plated finish offers a traditional appearance to fit any industrial location. Includes 6 hooks per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK25 (5JJV8)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-062-0150)
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L (N 7363)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- GLOBAL INDUSTRIAL Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK (320758)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 1-9/32in.L (35HV72)
- MAG-MATE Universal J-Hook Magnet, 25 lb Capacity (MX1500JH)
- Global Industrial Magnetic Hooks