Shop All Rare Earth Magnets
Global Industrial
Neodymium Magnetic Assembly w/ Key Ring, 35 Lbs. Pull, 6PK
Mfr # 320756
Zoro # G109145937
product price: $43.99
/pk 6, $7.33/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet & Steel
- Overall Length 1.125 in
- Color Silver
- Width 1.125 in
- Height .55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320756
- Zoro # G109145937
- UPC # 707022410694
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Overall Length | 1.125 in |
Width | 1.125 in |
Height | .55 in |
Details
Material | Magnet & Steel |
Color | Silver |
Assembled | Yes |
Item | Neodymium Magnet |
Label Holder Style | Key Ring |
Weight | .07 |
Description
Hold tools, cables, and a wide variety of other items with the Global Industrial; Neodymium Magnetic Assembly with Key Ring. Perfect for convenient reaching access in homes, schools, workshops, offices, and garages, its strong magnetic grip connects to any ferrous metal for reliable stability and support. The chrome plated finish offers a traditional appearance to fit any industrial location. Includes 6 hooks per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMBERLAIN Clicker Univ Entrykeypad (KLIK2U-P2)
- FALCON B Keyway Key Blank (KB628B)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Sliding Door Tandem Roller Assembly (D 1984)
- PRIME-LINE Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll (P 7555)
- MAG-MATE Magnetic Print/Document Holder, 1.4", PK10 (PHMX1500PK10)
- J.W. WINCO GN50.3-HF-13-M3 Retaining Magnet (GN50.3)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets (N52P125062)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 7.97 lb Pull, Rare Earth Magnets (N52P500125)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- Global Industrial Rare Earth Magnets