Shop All Pallet Jacks
Global Industrial
Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36
Mfr # 168036
Zoro # G808825925
product price: $514.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 36 in
- Overall Width 21 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168036
- Zoro # G808825925
- UPC # 707022079402
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 8 in |
Overall Length | 36 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Narrow Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-327-ASLC)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- COFFING HOISTS Chain Stripper (JM254)
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 36 (168033)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 27 x 42 (251783)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- Global Industrial Pallet Jacks & Pallet Tilters