Shop All Folding Chair & Table Carts
Global Industrial
Multi-Use Table Transport Dolly Cart, 10 table capacity
Mfr # B2217192
Zoro # G508661236
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47-1/2 in
- Overall Height 31-1/4 in
- Overall Depth 27-3/4
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2217192
- Zoro # G508661236
- UPC # 707022369435
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 47-1/2 in |
Overall Height | 31-1/4 in |
Overall Depth | 27-3/4 |
Details
Color | Brown |
Description
Safely support both round and rectangular tables or a combination thereof with a 10 table capacity. Strategically positioned handle is large enough to accommodate even 8' length tables, yet acts as a convenient handhold when transporting your tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- ELF STOR Elf Stor 83-DT5055 Heavy Duty Canvas Christmas Tree Storage Bag; Large - 7.5 ft. (83-DT5055)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- GLOBAL INDUSTRIAL Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity (250746)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 12 Table Capacity (506744)
- HON Height-Adjustable Base Caster Add-On Kit, Black, 4/Pack (HHABCASTER)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- ADIROFFICE 2-Tier Folding Chair Cart (ADI690-03)
- NATIONAL PUBLIC SEATING Dolly For 8500 Chair, 40 Chairs Capacity (DY-85)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- Global Industrial Seating