Shop All Mop Wringers
Global Industrial
Mop Bucket and Wringer Combination, Red, Plastic
Mfr # 260595RD
Zoro # G608591495
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Red
- Wringer Material Plastic
- Overall Length 20-1/2 in
- Overall Width 15 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 260595RD
- Zoro # G608591495
- UPC # 707022438469
- Country of Origin China
- Category Mop Wringers
Dimensions
Overall Length | 20-1/2 in |
Overall Width | 15 in |
Overall Height | 16 in |
Details
Wringer Color | Red |
Wringer Material | Plastic |
Item | Mop Bucket and Wringer Combination |
Description
Down Press Mop Bucket And Wringer Combo, Yellow. Made using corrosion resistant polypropylene with electroplating material for a structural finish. Offers a 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3 diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 3X19 Row Zpro Long Hdl (319)
- PDI Germicidal Disinfecting Wipes, White, Canister, 160 Wipes, 6 3/4 in x 6 in, Alcohol (Q55172)
- WHIRLOUT Powder Whirlpool and Bath Cleaner, PK6 (WO06N)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in TAN, FITS CLK, 2 OF 2 (11334A)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Green, Plastic (260595GN)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Blue, Plastic (260595BL)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Red, Plastic (260594RD)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Yellow, Plastic (260594)
- BOARDWALK 35 qt Side Press Mop Bucket and Wringer, Yellow/Silver, Plastic/Metal (3485205)
- RUBBERMAID COMMERCIAL Wringer, Down Press, 15.5x20x23.5", Brown (757788BRN)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Red (RCP758888RD)
- Global Industrial Floor Mops, Buckets & Wringers