Shop All Mop Wringers
Global Industrial
Mop Bucket and Wringer Combination, Blue, Plastic
Mfr # 260595BL
Zoro # G208620212
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Blue
- Wringer Material Plastic
- Overall Length 20-1/2 in
- Overall Width 15 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 260595BL
- Zoro # G208620212
- UPC # 707022438476
- Country of Origin China
- Category Mop Wringers
Dimensions
Overall Length | 20-1/2 in |
Overall Width | 15 in |
Overall Height | 16 in |
Details
Wringer Color | Blue |
Wringer Material | Plastic |
Item | Mop Bucket and Wringer Combination |
Description
Down Press Mop Bucket And Wringer Combo, Yellow. Made using corrosion resistant polypropylene with electroplating material for a structural finish. Offers a 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3 diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- HIGH DENSITY MINI-ROLLS 24x33 6 Mic 12-16 gal. Natural Star Perf Roll, PK1000 (MR24339MC)
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- INTERNATIONAL ENVIROGUARD Floor Protection Mat, Blue, 24x30", PK10 (EM2430R30B)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Red, Plastic (260595RD)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Green, Plastic (260595GN)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Yellow, Plastic (260594)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- WINCO 36 qt Mop Bucket and Wringer (MPB-36)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Red (RCP758888RD)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- Global Industrial Mop Wringers