Shop All Mop Wringers
Global Industrial
Mop Bucket and Wringer Combination, Blue, Plastic
Mfr # 260594BL
Zoro # G308619789
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Blue
- Wringer Material Plastic
- Overall Length 20-1/2 in
- Overall Width 15 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 260594BL
- Zoro # G308619789
- UPC # 707022438445
- Country of Origin China
- Category Mop Wringers
Dimensions
Overall Length | 20-1/2 in |
Overall Width | 15 in |
Overall Height | 16 in |
Details
Wringer Color | Blue |
Wringer Material | Plastic |
Item | Mop Bucket and Wringer Combination |
Description
Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer. Made using corrosion resistant polypropylene with electroplating material for a structural finish. Offers a 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3 diameter swivel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- METROVAC Disc Filter, Foam, Dry, 3-7/8 L, PK3 (P-101-29)
- QUICKIE Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle (635SU)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Blue, Plastic (260595BL)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Red, Plastic (260595RD)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Yellow, Plastic (260594)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Green, Plastic (260595GN)
- LIBMAN MOP W/BUCKT MICRFIBR GREEN (1516)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690414)
- Global Industrial Mop Wringers