Shop All Wire Baskets
Global Industrial
Modular Wire Stacking Basket Rack w/ 3B, 2C Bins, 36inW x 20inD x 51inH
Mfr # 339015
Zoro # G011892332
Free Shipping & Returns
$348.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 339015
- Zoro # G011892332
- UPC # 707022010979
- Country of Origin China
- Category Wire Baskets
Description
Stackable Wire Storage Bin Rack, 36inW x 20inD x 51inH, 5 Wire Bins. These interlocking wire storage bin racks organize and store material in warehouse, production, assembly areas and store display. Position wire bins side by side or back to back. Open mesh bin rack permits quick inventory control. Bin shelves made of industrial grade rust and corrosion-resistant welded .283 diameter wire frame, with .105 diameter cross wire construction for ultimate strength and rigidity. Storage bins have a maintenance free triple-plated chrome finish. Each bin is 100 lb. weight capacity. The rack unit with optional dolly is 1000 lb. weight capacity evenly distributed. Measures 36inW x 20inD x 51inH. Includes 5 wire bins, 2 36inW x 20inD x 12inH, 3 36inW x 20inD x 9inH. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit. Assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (780208)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- MANMADE Cart System Wire Basket, Gray (MA2523147)
- GLOBAL EQUIPMENT Modular Wire Stacking Bin Basket Rack, 48"W x 20"D x 45"H, 5 Wire Bins (339028)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- ARAVEN DEEP BASKET SMALL WHITE, 11 3/4" X 9" X 4 3/8" (01121)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- STOCKAGE SUPREME Universal Wire Basket, Black - 24 x 6 x 4 in. (ST2588076)
- Global Industrial Wire Baskets