Shop All Modular Drawer Cabinets
Global Industrial
Modular Drawer Cabinet, 8 Drawers, w/Lock, 36Wx24Dx57H, Blue
Mfr # 298470BL
Zoro # G708641144
product price: $2,943.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,943.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36
- Height of Cabinet 57
- Color Blue
- Drawer Depth 24
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298470BL
- Zoro # G708641144
- UPC # 707022329866
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 |
Height of Cabinet | 57 |
Drawer Depth | 24 |
Details
Color | Blue |
Material - Cabinets | Steel |
Description
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Forklift base included with the 57H models. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Includes one 4H Drawer Inside Dimensions 31-3/5W x 17-9/10D x 2-3/4H, two 5H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 3-3/4H, one 6H Drawer Inside Dimensions 31-3/5W x 17-9/10D x 4-3/4H, three 8H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 6-3/4H, and one 10H Drawer Inside Dimensions 31-3/5W x 17-9/10D x 8-3/4H. Blue color finish. Cabinet measures 36W x 24D x 57H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- Global Industrial Modular Drawer Cabinets