Shop All Modular Drawer Cabinets
Global Industrial
Modular 8 Drawer Cabinet, with Lock, w/o Dividers, 36Wx24Dx57H Black
Mfr # 298470BK
Zoro # G908612890
product price: $2,649.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,649.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36
- Height of Cabinet 57
- Color Black
- Drawer Depth 24
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298470BK
- Zoro # G908612890
- UPC # 707022357623
- Country of Origin India
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 |
Height of Cabinet | 57 |
Drawer Depth | 24 |
Details
Color | Black |
Material - Cabinets | Steel |
Description
Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Forklift base included with the 57H models. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider Kits to create up to 13 compartments for organized storage. Includes one 4H Drawer Inside Dimensions 31-3/5W x 17-9/10D x 2-3/4H, two 5H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 3-3/4H, one 6H Drawer Inside Dimensions 31-3/5W x 17-9/10D x 4-3/4H, three 8H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 6-3/4H, and one 10H Drawer Inside Dimensions 31-3/5W x 17-9/10D x 8-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- WESTWARD Compartment Cabinet with polystyrene, 14 3/4 in W x 7 1/4 in H x 6 in D (31TT93)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-9)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- Global Industrial Modular Drawer Cabinets