Shop All Modular Drawer Cabinets
Global Industrial
Modular 3 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black
Mfr # 493340BK
Zoro # G908612906
product price: $1,434.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,434.99
Free 30-Day Returns
Key Features
- Width of Cabinet 30
- Height of Cabinet 29-1/2
- Color Black
- Drawer Depth 27
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493340BK
- Zoro # G908612906
- UPC # 707022357708
- Country of Origin India
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 |
Height of Cabinet | 29-1/2 |
Drawer Depth | 27 |
Details
Color | Black |
Material - Cabinets | Steel |
Description
Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits to create multiple compartments for organized storage. Includes one 6H Drawer Inside Dimensions 25-1/2W x 21D x 4-3/4H and two 10H Drawers Inside Dimensions 25-1/2W x 21D x 8-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Black (QUS248BK)
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- PORTER-CABLE Joining Biscuit, 20, Beechwood, Brown (5562)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- GLOBAL INDUSTRIAL Modular 5 Drawer Cabinet with Lock w/o Dividers, 30Wx27Dx29-1/2H, Black (493320BK)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- Global Industrial Modular Drawer Cabinets