Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 36in, Square Tubular Leg, Shop Top Square Edge, Blue
Mfr # 254000BL
Zoro # G911864545
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 254000BL
- Zoro # G911864545
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. It has a 1-1/2in thick shop top with standard square edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- FIREKING Data Safe, 3 Hour, 7.9 cu.ft. Capacity (DM4420-3)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- Global Industrial Mobile Workbenches & Workstations