Shop All Mobile Workbenches & Workstations
Global Industrial
Mobile Workbench, 72 x 36in, Square Tubular Leg, Maple Square Edge, Tan
Mfr # 253977TN
Zoro # G011863936
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253977TN
- Zoro # G011863936
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. The 1-3/4in thick kiln-dried maple top comes with mineral oil protectant and standard square edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. Global Brand is hot ironed onto bench edge. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, 6 11/16 in L, Blue (LF060402.0BL1)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- Global Industrial Mobile Workbenches & Workstations